Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Datum

Model # :T9FB1886806

MPN #: AWR83-24R-1-WS23

Datum ArgosRACK Gun Open Rack AWR83-24R-1 - 24 Rifles w/2 Half Shelves 42"Wx15"Dx83"H Gray

Product Description
Datum ArgosRACK™ Gun Open Rack AWR83-24R-1 - Holds 24 Rifles with 2 Half Shelves 42"Wx15"Dx83"H Battleship Gray

The Argos weapons storage open rack is an 83" high universal rack designed for the open storage of firearms and other gear in secured environments, such as supervised rooms or controlled vaults. This rack includes components that allow for the storage of up to 24 rifles and features 2 half shelves for the storage of miscellaneous items. A variety of components can be utilized to custom configure the racks into a system to meet specific needs. Components to house pistols, ammunition, rifles, heavy weapons, and even tactical gear can be utilized to personalize a system. The Argos rack systems are designed to keep weapons and equipment at the ready, while maximizing space efficiency, and are engineered to be rugged and durable for a lifetime of wear and tear.

PRICE
$1,749.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth15 in
Height83 in
Weight272 lbs

Product Details

Assembly RequiredYes
TypeGun Rack
Shelf Capacity100 lbs
Number of Adjustable Shelves2
ColorGray
SeriesArgos
StyleOpen Gun Rack
Gun Capacity Range16 to 24
CapacityUp to 24 Rifles ft³
MaterialSteel
Manufacturers Part NumberAWR83-24R-1-WS23
BrandDatum

Warranty

Warranty5 yr