Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB3175811

MPN #: 105253

Busch Systems Aristata Double Recycling Station For Mixed Recyclables, 30 Gallon Capacity, Glacier

Product Description
The Aristata Series brings style and sophistication to your recycling & waste program.

Features:
  • Elevated style to complement your sophisticated environment
  • Melamine exterior allows for a variety of finishes
  • Beautiful stainless steel lids feature restrictive lead in openings for easy cleaning
  • Patented ergonomic liners offer stress-free servicing and are made from 100% post-consumer recycled content
  • Lid Type: Mixed/Full
Parts Included
1 x Aristata Unit, 2 x Liner, 1 x Mixed Recyclable Label, 1 x Waste Label

PRICE
$1,075.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-15/16 in
Depth15 in
Height30 in
Weight44 lbs

Product Details

Assembly RequiredNo
TypeMulti Stream Recycling Station
Number of Openings2
ColorWhite
SeriesAristata
LidYes
Capacity30 gal
Lid TypeMulti Stream Lid
MaterialComposite Board
Package Quantity1
Manufacturers Part Number105253
Indoor/OutdoorIndoor
Accepted MaterialsMixed Recyclables, Trash
Container MarkingsMixed Recyclables, Waste
ShapeRectangle
BrandBusch Systems