With seemingly endless combination options, the Evolve Series™ recycling and waste bins offer distinguished style for multi-functional collection.
For Indoor Use Only.
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 30-1/4 in |
| Height | 41-3/4 in |
| Weight | 21.3 lbs |
Product Details
| Assembly Required | Yes |
| Type | Multi Stream Recycling Station |
| Number of Openings | 2 |
| Color | Black |
| Series | Evolve |
| Lid | Yes |
| Capacity | 46 gal |
| Lid Type | Recycling Lid |
| Material | Plastic |
| Package Quantity | 2 |
| Manufacturers Part Number | 101263 |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables, Trash |
| Percent Post Consumer Recycled Content | 35 Percent |
| Container Markings | Recyclables, Waste Only |
| Shape | Rectangle |
| Brand | Busch Systems |