Features:
- Choose from a complete line of 3000 series heavy-gauge aluminum, riveted stock pots
- Complete offering of sizes from 10 quart (9.5L) up to 100 quart (94.6L)
- Available with complete line of covers
Weights & Dimensions
| Depth | 12 in |
| Gauge | 6 ga |
| Diameter | 10 in |
Product Details
| Capacity | 16 qt |
| Package Quantity | 1 |
| Description | Arkadia Stock Pot 16 Qt, 10 Diameter Inches |
| Manufacturers Part Number | 7304 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |