Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225585

MPN #: 7348C

Vollrath® Arkadia Sauce Pan Cover, 7348C, 10 Quart Capacity - Pkg Qty 6

Product Description
Vollrath, Arkadia Sauce Pan Cover, 7348C, 10 Quart Capacity

Features:
  • Complete line of covers available for all Arkadia™ sauce pans, sauce pots, stock pots, and braziers.
PRICE
$179.70  Sold in packages of 6 / $29.95 ea

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter12-3/16 in

Product Details

Capacity8-1/2 qt
MaterialAluminum
Package Quantity6
Description8-1/2 Qt (8L) Sauce Pan Cover

Manufacturers Part Number7348C
BrandVollrath

Compliance & Certifications

CertificationsNSF