Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1358871

MPN #: SSDB-12

Winco SSDB-12 Double Boiler W/ Cover

Product Description
Stainless Steel Double Boiler 12 Qt W/Cover.



PRICE
$139.95

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth11-13/16 in
Diameter13-15/16 in

Product Details

Capacity12 qt
Package Quantity1
DescriptionS/S Double Boiler 12 Qt w/ Cover, 10-1/5 Inches x 8-1/2 Inches /9-3/10 Inches
Manufacturers Part NumberSSDB-12
BrandWinco