Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226264

MPN #: 7396

Vollrath® Arkadia Sauce Pot Cover, 7396, 60 Quart - Pkg Qty 6

Product Description
Vollrath, Arkadia Sauce Pot Cover, 7396, 60 Quart

Features:
  • Complete line of covers available for all Arkadia™ sauce pans, sauce pots, stock pots, and braziers.
PRICE
$371.70  Sold in packages of 6 / $61.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth- in
Diameter15 in

Product Details

Capacity60 qt
MaterialAluminum
Package Quantity6
DescriptionArkadia Sauce Pot Cover
Manufacturers Part Number7396
BrandVollrath

Compliance & Certifications

CertificationsNSF