Features:
- Stock pots ship complete with domed cover
- Domed cover retains moisture while cooking
- Ideal for simmering soups and stews
- Sauce pans ship complete with cover
Weights & Dimensions
| Depth | 8-1/2 in |
| Gauge | 21 ga |
| Diameter | 14 in |
Product Details
| Capacity | 22 qt |
| Material | Stainless Steel |
| Package Quantity | 2 |
| Description | OptioSauce Pots |
| Manufacturers Part Number | 3905 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |