JET® Arm For Jet 10-20 Plus Drum Sander
Write a Review
Questions & Answers (0)
Arm for JET 10-20 Plus drum sander. See model diagram for installation.
Specifications
Product Details
| Manufacturers Part Number | JT9-1020-114 |
| Type | Arm |
| Package Quantity | 1 |
| Description | Arm |
| Brand | JET |
Related Products
For Use With: Jet J-1230R (320036) Radial Arm Drill Press J-1230R (320036) Radial Arm Drill Press J-1230R-4 (320036) Radial Arm Drill Press J-1230R-4 (320036) Radial Arm Drill Press J-1230-4 (320037) Radial Arm Drill Press J-1230-4 (320037) Radial Arm Drill Press 1230R Drill Press 1230R Drill Press
JET offers woodworkers advanced sharpening features like torque adjustment for consistent pressure to the drive shaft, variable dial speed control that maintains outer wheel speed regardless of sharpening wheel diamter, and an oversized resevoir for better water management. The Jet Variable Speed Wet Sharpener provides a storage drawer for additional Included with the Variable Speed Wet Sharpener is a 220 grit 10 inch aluminum oxide grinding wheel, leather strop wheel, support arm, stone grader, straight edge jig, leather honing compound, angle measuring device and chisel angle jig. ...
This authentic Husqvarna item is supplied directly from the original equipment manufacturer for use with backpack blowers. It is an identical replacement for a missing or a damaged screw that was installed on a new unit. The part helps to secure the knob and the holder. Check the appropriate diagrams for your model to ensure the correct replacement procedure. Keep in mind this high-quality screw is made of a durable metal and is sold individually. A wrench will be needed to perform this repair. For Use With: Jet J-1230R (320036) Radial Arm Drill Press J-1230R (320036) Radial Arm Drill ...
This is an authentic Powermatic replacement part that has been sourced from the original manufacturer to be used with table saws. The metal spacer is used to provide spacing between the bearing along the arbor shaft inside the bearing arm. This item is available as an individual replacement part. For Use With: Jet 66 10-Inch Table Saw 66 10-Inch Table Saw 68 12" Tilting Arbor Saw
For Use With: Jet J-1230R (320036) Radial Arm Drill Press J-1230R (320036) Radial Arm Drill Press J-1230R-4 (320036) Radial Arm Drill Press J-1230R-4 (320036) Radial Arm Drill Press J-1230-4 (320037) Radial Arm Drill Press J-1230-4 (320037) Radial Arm Drill Press 1230R Drill Press 1230R Drill Press