Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ArmorPoxy

Model # :WBB3175965

MPN #: 110060

ArmorPoxy ArmorUltra Job On Pallet 2-Layer Epoxy System, 1000 Sq. Ft., Blue

Product Description
ArmorPoxy ArmorUltra Job on a Pallet Kit is a Super-Duty Military Grade 2-layer epoxy floor coating system, ideal for high-traffic areas like warehouses, factories, manufacturing plants, aircraft maintenance facilities, airplane hangars, restaurants, kennels, automotive shops, stores, and more. This unique two-layer high performance system consists of an epoxy primer and a 2 part military grade polyurethane colored topcoat, resulting in a coating 8-10 mils thick. Designed for the most demanding applications, the system is applied by using 18" roller pads. Cover thousands of square feet in a single day. Perfect solution to restore your concrete floors for any type of industrial setting. The epoxy system is meant to be used for indoor applications only. The topcoat does have a slight odor so if you require a maximum low VOC coating system contact supplier on other coating options.

Each Kit Includes:
  • Concentrated etch solution
  • Self-priming 2-part industrial epoxy primer
  • Military-grade protective polyurethane topcoat (pigmented for better coverage – not clear)
  • UltraWear high wear nonskid powdered metal wear additive
  • Power mixers (for your drill)
  • Mixing bucket with liner
  • 18" industrial roller frames
  • 18" epoxy roller covers
  • Spiked shoe bottoms (for walking on wet epoxy
  • Complete instructions
Features:
  • Commercial grade high performance 2-layer epoxy system
  • All materials included for DIY installation
  • Extremely strong chemical resistance and durability
  • Paint/Stain Features: Abrasion Resistant, Chemical Resistant, Durable, High Foot Traffic, Kit, Low Odor, Low VOC, Mildew Resistant, Moisture Resistant, Non Slip, One Coat Coverage, Preservative, Prevents hot tire pickup, Stain Resistant, Waterproof
  • Product Thickness: 8 mils
  • Coating Type: Epoxy primer, 100% solids epoxy, 2-part urethane topcoat
  • Min Optimal Temp: 50°F
  • Time before Recoating: 12-24 Hours
  • Max Optimal Temp: 90°F
  • Substrate/Surface Material: Concrete
  • Application/Installation Method: Rollers, squeegee, brush on


PRICE
$1,949.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1000

Product Details

TypeLow VOC 100 Percent Solids Epoxy Floor Coating
Size TypeKit
FinishGloss
Package Quantity1
DescriptionJob On Pallet 2-Layer Epoxy System
ColorBlue
Manufacturers Part Number110060
For Use WithIndoor, Commercial/Residential
BrandArmorPoxy