AIGNEP ARO Plug, 80272-04, 1/4" x 1/4" Female NPTF
Write a Review
|
Questions & Answers (0)
Product Description
Corrosion resistant. Nickel Plated Brass.
PRICE
$2.48
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 1/4 in |
| Nominal Flow Diameter | 1/4 in |
| Coupler Size | 1/4" |
| Thread | NPTF |
Product Details
| Type | Plug |
| Description | ARO Plug |
| Manufacturers Part Number | 80272-04 |
| Brand | Aignep USA |