AIGNEP Plug, 8610-5, 5mm, Nylon - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Push-In Tube Plug.
PRICE
$4.00 Sold in packages of 10 / $0.40 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 5mm in |
| Tube Size | 5mm in |
Product Details
| Type | Plug |
| Body Material | Nylon |
| Description | Plug |
| Manufacturers Part Number | 8610-5 |
| Brand | Aignep USA |