Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3178548

MPN #: 13238

Ergodyne® Arsenal® 5877K Softshell Tool Case Kit, L, Black/Red/Blue/Khaki/Olive, Pack of 5

Product Description
The Arsenal® 5877K Softshell Tool Case Kit is built for easy storage and organization of small tools, accessories or personal items, while also remaining compact enough to easily transport and store. Crafted with a durable 600D polyester material and water-resistant backing, these zippered bags are designed to protect gear for long-lasting use.

This tool case opens completely and lays flat for easy access and viewing. Two mesh, zippered pockets in the interior make for complete and easy organization of small items and tools, while an exterior ID card window holds business cards and jobsite IDs for easy identification. A top grab handle makes for easy transport. Ideal for installers, electricians, carpenters, HVAC workers and various trade professionals, as well as for personal use for home organization, photographers or makeup artists.

Features:
  • Organization - Stores hand tools (screwdrivers, hex keys, pliers, cutting tools), accessories (tool bits, sockets, etc.), PPE, cables and more
  • Multi-Color Kit - Contains all five colors for easy identification and coordination
  • Built To Last - Durable 600D polyester protects gear for long-lasting use
  • Lay-Flat Design - Clamshell zipper closure opens completely for easy access and viewing
  • Interior Pockets - 2 zippered mesh pockets for visibility
  • Water-Resistant Backing - Helps to repel water and stains
  • Heavy-Duty Zippers - Secure gear inside
  • Top Grab Handle - For quick transport
  • Exterior Id Card Window - Holds business cards and jobsite IDs for easy identification
  • Dimensions/Capacity - 10"L x 4-1/2"W x 3-1/2"H /2.2L
  • Washable - Hand wash, air dry


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width4-1/2 in
Height3-1/2 in
Weight2 lbs

Product Details

TypeTool Case
ColorMulti-colored
Number of Pockets2
SeriesArsenal 5877K
StyleTool Pouch
MaterialPolyester
DescriptionSoftshell Tool Case Kit
Package Quantity5
Manufacturers Part Number13238
BrandErgodyne