- 15 Piece woodburning kit: Woodburning Iron with 1 soldering, 3 branding and 6 woodburning tips inspires creativity to begin your journey as a woodburning hobbyist
- Stay-cool handle: Improved comfort and operator safety ensured with stay-cool handle
- Accuracy and precision: Improved accuracy in tasks with short-barrel woodburning Iron's reduced tip-to-grip distance
- Heat deflector: Deflects heat away from your hand, allowing a comfortable woodburning experience
- Integrated safety rest: On-board rest holds iron when not in use, reducing the risk of injury or damage to your workspace
- Quick tip change: Easily replace worn tips or change tip applications
- Multiple uses and versatile: Ideal for both woodworking and leather embossing. Wide variety of tips for all your woodburning project needs whether for burning, cutting, branding or embossing
Weller® Woodburning Kit, 25W, 120V, Black/Red, 15 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$36.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-13/16 |
| Width | 4 |
| Height | 1-9/16 |
Product Details
| Wattage | 25 W |
| Description | Woodburning Kit |
| Color | Multi-colored |
| Manufacturers Part Number | WLIWBK2512A |
| Brand | Weller |