Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Allied Plastics Art and Projects Table -  42" x 60" Hardwood Top

Allied Plastics Art and Projects Table - 42" x 60" Hardwood Top

Item #: WB277379

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Plastic Folding Table, 30" x 72", White

    $142.95

  • Interion® Drafting Stool - Fabric - Black

    $96.95

$2,332.26 up to 49% OFF

Minimum Quantity: 6

Price: $1,186.00

$197.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Art and Projects Table, 42" x 60" Hardwood Top

This is the ultimate in heavy-duty art and projects tables. Offering exceptional strength and value, it is constructed of premium quality hardwood with mortise and tenon and draw-bolt construction. The 1-3/4" thick solid hardwood top provides superior durability and long-lasting good looks. Comes complete with adjustable floor glides for easy and fast leveling.

Features:

  • Muse Art Tables / Eco-friendly Parawood construction
  • Premium Thru-Bolt leg fastening system
  • Superior stability and wobble resistance
  • Choice of HPL or solid wood work surfaces

Available in three work surface heights:

  • 30" Standard
  • 26" Low range
  • 34" High range


Weights & Dimensions

  • Depth 42 in
  • Width 60 in
  • Top Thickness 1-3/4 in
  • Weight Capacity 500 lbs
  • Height 30 in
  • Weight 164 lbs

Product Details

  • Assembly Required Yes
  • Type Classroom Tables
  • Top Material Wood
  • Frame Color Family Natural
  • Brand Allied Plastics
  • Warranty 30 yr
  • Style Art Table
  • Manufacturers Part Number AT4260HM
  • Color Family Brown
  • Frame Material Wood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Allied Plastics Art and Projects Table -  42" x 60" Hardwood Top

Allied Plastics Art and Projects Table - 42" x 60" Hardwood Top

Item #: WB277379

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Allied Plastics Art and Projects Table -  42" x 60" Hardwood Top
    Allied Plastics Art and Projects Table -  42" x 60" Hardwood Top
    Allied Plastics Art and Projects Table -  42" x 60" Hardwood Top
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant