en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2069179

MPN #: FFSP075-5GR

Fraser Hill Farm Artificial Christmas Tree, 7 Ft. Southern Peace Pine, Clear LED Lights

|
Questions & Answers (0)
PRICE
$369.99
was $419.99
Save $50.00 (11.91%)
Usually ships in 3 to 6 days
Fraser Hill Farm Artificial Christmas Tree, 7 Ft. Southern Peace Pine, Clear LED Lights

The Southern Peace Pine 7-ft. artificial Christmas tree from Fraser Hill Farm features a traditional full silhouette with extremely lifelike foliage and all-metal hinged branch construction. Fraser Hill Farm produces the most realistic trees in the market, featuring all the long-term benefits that come with owning an artificial tree. Imagine never having to shop, chop, and pay for another natural tree again. With the Southern Peace Pine, simply unfold out of storage and decorate. Don't worry about untangling string lights this year, this tree is prestrung with 600 clear LED light bulbs that are evenly distributed and hold to frame. The tree needles are constructed out of non-allergenic and flame-retardant materials then painted multiple hues of green so no two are exactly alike. Together these details create the look of a natural tree and requires hardly any maintenance.

Features:

  • Prestrung with clear LED lighting
  • Stands 7 ft. high with a 52 in. diameter
  • Traditional full silhouette with lifelike foliage
  • High-quality, flame-resistant, non-allergenic PVC needles
  • Metal hinged branch construction for easy assembly
  • Easily folds back into slim silhouette for easy storage
  • Metal stand included
  • Number of tips: 1040
  • Number of active bulbs: 600
  • UL listed


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.