Features:
- 16, 14 or 12 gauge steel or plated steel
Weights & Dimensions
| Width | 6 in |
| Depth | 4 in |
| Height | 6 in |
| A x B x C | 6 x 6 x 4 in |
Product Details
| Type | 1 |
| Knockout Pattern Along “A” Sides | B-C-D |
| Color | Gray |
| Knockout Patter B Sides | B-C-D |
| Style | Painted |
| Material | Steel |
| Description | Screw-Cover |
| Package Quantity | 1 |
| Number of Cover Screws | 2 |
| Manufacturers Part Number | ASE6X6X4 |
| Brand | Hoffman |