Features:
- 16, 14 or 12 gauge steel or plated steel
Weights & Dimensions
| A x B x C | 8 x 6 x 6 in |
Product Details
| Style | Painted |
| Type | 1 |
| Knockout Pattern Along “A” Sides | F-G-H-I |
| Material | Steel |
| Description | Screw-Cover |
| Color | Gray |
| Knockout Patter B Sides | B-C-D |
| Manufacturers Part Number | ASE8X6X6 |
| Number of Cover Screws | 4 |
| Brand | Hoffman |