Our rosettes are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each piece is carefully carved and then sanded ready for your paint or stain. They can install simply with traditional wood glues and finishing nails.
Ekena Ashford Oval Rosette ROS02X04ASAL, 1-7/8"W x 2-3/4"H x 1/2"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 1-7/8W x 2-3/4H x 1/2D in |
Product Details
| Type | Onlay |
| Material | Alder |
| Description | Rosette |
| Series | 1 |
| Manufacturers Part Number | ROS02X04ASAL |
| Brand | Ekena |
| Ready To Be Stained | Yes |