Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Ashland Conveyor Products

Model # :WBB3251593

MPN #: 51694

Ashland 31"BF Pop-Out Bracket & Roller For CDLR, 27" Effective Width, 2-1/2" Dia. x 11 Ga.

Product Description
The Model PBCDLR16F Pop-Out Rollers are designated to be used with CDLR16F with 27EW. The bracket and roller assembly allow the roller to "pop-out" if an object becomes entangled between it and the belt. Includes brackets and roller.

PRICE
$269.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Weight14 lbs
Gauge11
Roller Diameter2-1/2 in
Between Frame Width31 in

Product Details

TypePop-Out Bracket & Roller
MaterialSteel
Package Quantity1
ColorGreen
Manufacturers Part Number51694
BrandAshland Conveyor Products