Ashland 32"BF Pop-Out Bracket & Roller SB400, 1-7/8" Dia. x 16 Ga.
Write a Review
|
Questions & Answers (0)
Product Description
The Model PBS40 Pop-Out Rollers are designated to be used with the SB400 with 30"belt width 4" Pulleys. The bracket and roller assembly allow the roller to "pop-out" if an object becomes entangled between it and the belt. Includes brackets and roller.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Weight | 7 lbs |
| Gauge | 16 |
| Roller Diameter | 1-7/8 in |
| Between Frame Width | 32 in |
Product Details
| Type | Pop-Out Bracket & Roller |
| Material | Steel |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 30447 |
| Brand | Ashland Conveyor Products |