Winco ASP-10C Cover for ASP-10 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cover For 10 Qt. Sauce Pan .
PRICE
$153.00 Sold in packages of 12 / $12.75 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 12-5/16 in |
Product Details
| Capacity | 10 qt |
| Material | Aluminum |
| Package Quantity | 12 |
| Description | Sauce Pan Cover for 10 Qt |
| Manufacturers Part Number | ASP-10C |
| Brand | Winco |