Winco SPSCF Full-size Solid Cover for Steam Pans - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SPSCF |
| Package Quantity | 12 |
| Brand | Winco |
Related Products
Covers with reinforced edge stay flat longer and fit securely to help prevent seepage or spills during transport. Reinforced edges provide added strength to the perimeter of the cover. Constructed of 18-8 stainless steel. Solid covers are NSF Certified. For use with Super Pan II® and Super Pan 3®. Full pan size. Sold in package quantity of 6. Priced each.
Vollrath, Super Pan V Stainless Steam Table Pan, 30222, 2-1/2" Depth, 1/2" Size Features: Stunning. Smooth curves and bright finish for a show stopping look. Easy to clean functionality means Super Pan V™ pans will present your food beautifully over a long time. Smart. Easy to pour corners and traditional body size make Super Pan V™ pans compatible with all your Super Pan II pans, covers, and accessories. Strong. 22 gauge 300 series stainless steel pans, with newly designed pour corners up to 300% stronger, will resist dents and dings in the toughest kitchen environments.
Vollrath, Super Pan V Stainless Steam Table Pan, 30162, 6" Depth, 2/3 Size Features: Stunning. Smooth curves and bright finish for a show stopping look. Easy to clean functionality means Super Pan V™ pans will present your food beautifully over a long time. Smart. Easy to pour corners and traditional body size make Super Pan V™ pans compatible with all your Super Pan II pans, covers, and accessories. Strong. 22 gauge 300 series stainless steel pans, with newly designed pour corners up to 300% stronger, will resist dents and dings in the toughest kitchen environments.
Features: Seat belt cover HiVis lime 2.5" X 18" 2 Reflective stripes
Vollrath, Stainless Steel Steam Table Pan, 30322, 2-1/2" Depth, 1/3 Pan Size Features: Stainless steel Specifically designed for use in Cook-Chill process Provides rapid, uniform chilling and retherm Covers available with or without handles