Winco ASP-7 Sauce Pan with Helper Handle - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
7 Qt Aluminum Sauce Pan W/Helper Handle.
PRICE
$197.70 Sold in packages of 6 / $32.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 5-7/10 in |
| Diameter | 10-3/5 in |
Product Details
| Capacity | 7 qt |
| Material | Aluminum |
| Package Quantity | 6 |
| Description | 7 Qt, Aluminum Sauce Pan w/ Helper Handle, 10-3/5 Inches x 5-7/10 Inches ( Dia x |
| Manufacturers Part Number | ASP-7 |
| Brand | Winco |