Features:
- Ideal for making sauces, soups and for simmering and boiling foods in liquids
- The best cooking sauce pan for heavy use
Weights & Dimensions
| Depth | 5 in |
| Gauge | 6 ga |
| Diameter | 10 in |
Product Details
| Capacity | 6-1/2 qt |
| Material | Aluminum |
| Package Quantity | 2 |
| Description | Wear-Ever® Classic Select® Sauce Pans with Traditional Handle |
| Manufacturers Part Number | 4109 |
| Symbols | Made in USA |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |