Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aspect

Model # :WBB2329116

MPN #: A52-50

Aspect Long Grain 3" X 6" Brushed Stainless Metal Decorative Tile Backsplash, 8 Pack - A52-50

Product Description
Aspect is a decorative metal tile that provides the look of a custom metal backsplash at a fraction of the cost. These double-sided aluminum tiles with polymer core come with a peel and stick backing making installation a breeze! Create the classic subway tile pattern or get creative and make a pattern of your own. Aspect tiles can be designed to create an elaborate or an uncomplicated backsplash as your personal style requires and are perfect for backsplashes, accent walls, toe-kicks and more! Each pack includes 8 tiles for 1 sq ft of coverage.

PRICE
$16.25

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width6 in
Height1/10 in
Thickness1/10 in

Product Details

StylePeel & Stick
MaterialMetal
Package Quantity8
ColorSilver
Manufacturers Part NumberA52-50
BrandAspect

Warranty

Warranty5 yr