Aspect 23.6" x 5.9" Peel & Stick Stone Decorative Tile Backsplash, Autumn Sandstone - A90-88
Write a Review
|
Questions & Answers (0)
Product Description
Aspect 23.6" x 5.9" Peel & Stick Stone Decorative Tile Backsplash, Autumn Sandstone - A90-88
Aspect Stone is a flexible, lightweight tile product that offers a real, thin-cut stone option for a fraction of the price of its designer counterpart. Simple, peel and stick installation eliminates the need for mortar or grout and cuts installation time down dramatically. Aspect Stone is available in a variety of earth-tone options, complementing today's decor, furniture and appliance trends. Aspect Stone measures 5.9in x 26.3 inches, covering approximately 1 sq ft.
Aspect Stone is a flexible, lightweight tile product that offers a real, thin-cut stone option for a fraction of the price of its designer counterpart. Simple, peel and stick installation eliminates the need for mortar or grout and cuts installation time down dramatically. Aspect Stone is available in a variety of earth-tone options, complementing today's decor, furniture and appliance trends. Aspect Stone measures 5.9in x 26.3 inches, covering approximately 1 sq ft.
PRICE
$15.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/5 in |
| Width | 6 in |
| Height | 1/8 in |
| Thickness | 1/8 in |
Product Details
| Style | Peel & Stick |
| Material | Stone |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | A90-88 |
| Brand | Aspect |
Warranty
| Warranty | 5 yr |