The Aura Towel Valet is a robust, weather-resistant solution expertly crafted to store fresh towels and collect used ones. Designed for both indoor and outdoor use, from poolside areas to gym facilities, it's built with Green Circle Certified recycled plastic lumber. Merging sustainability with functionality and a sophisticated design, the Aura Towel Valet delivers a professional, streamlined solution for those seeking elegance and practicality in any environment.
Busch Systems® Aspyre Aura Single Unit Towel Valet & Return, Gray/Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,305.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41-1/2 in |
| Depth | 21-7/8 in |
| Height | 43-7/8 in |
| Weight | 125 lbs |
Product Details
| Assembly Required | No |
| Type | Single Unit |
| Color | Black/Gray |
| Country of Origin | Canada |
| Material | Recycled Plastic Lumber |
| Manufacturers Part Number | 216630 |
| Collection | Aspyre |
| Brand | Busch Systems |
Warranty
| Warranty | 1 Year yr |