Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Quick Cable

Model # :WBB1149779

MPN #: 506591-001

Quick Cable 506591-001 Assorted Color Heat Shrink Kit, 6" Long

Product Description
Features:
  • Compression Connectors Flag Connector
  • Made of cast copper alloy, tin plated for added conductivity & corrosion resistance
  • All clamps, lugs, compression nuts & fasteners are tin plated
  • Compression nuts colorcoded making identification easy
  • Fasteners included
  • Made in North America
PRICE
$125.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number506591-001
Package Quantity1 KIT
DescriptionAssorted Color Heat Shrink Kit
BrandQuick Cable