Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick Cable

Model # :WBB1147415

MPN #: 5670-100R

Quick Cable 5670-100R Red Single Wall Heat Shrink, 3/4" Expanded Diameter, 100 Pcs

Product Description
Features:
  • Rescue 6000 Brute Power & Rescue 5000
  • (5000)°/0 Cable (6000)°/0, equivalent to°/0
  • Extra long 10 ft cables
  • 800 Amp heavyduty clamps
  • Analog Voltmeter reads battery charge level of disabled vehicle and charging unit (6000)
  • Digital Voltmeter (5000)
  • 1000 amp fullpower clamps allow higher amperage flow (6000)
  • Standard auxiliary power on the 6000, (5000 is optional)
  • Recommended batteries
PRICE
$73.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSingle Wall
Package Quantity100 FT/RL
DescriptionHeat Shrink
ColorRed
Manufacturers Part Number5670-100R
For Use With1 - 2/0 GA
BrandQuick Cable