Neenah Paper Astrobrights Card Stock Paper, 8-1/2" x 11", Plasma Pink, 250 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Heavyweight cardstock provides great durability. Perfect for color-coding, menus, posters and more. Acid-free, lignin-free paper provides consistent, trouble-free press performance. Use in laser printers, inkjet printers, copiers and offset presses. 65 lb. weight.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 65 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Smooth |
| Color | Pink |
| For Use With | Inkjet and Laser Printers |
| Paper Color Family | Plasma Pink |
| Paper Type | Arts & Crafts Paper |
| Style | Card Stock |
| Description | Astrobrights Card Stock Paper |
| Package Quantity | 250 Sheets/Pack |
| Manufacturers Part Number | 22129 |
| Brand | Neenah Paper |