Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
J.W. Winco

Model # :WBB2225591

MPN #: TLT-G3/8

Plastic Fluid Level Sight Glass - G 3/8" Pipe Thread - J.W. Winco 6311010

Product Description
A low cost choice for light duty applications. Maximum heat resistance of nylon plastic: 194° F (90° C).

PRICE
$1.93

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread SizeG 3/8 in
Thread Length.28 in
Across Flats.87" (22mm)
Diameter.87"

Product Details

Assembly RequiredYes
Country of OriginImport
SeriesTLT
Manufacturers Part NumberTLT-G3/8
Sight Glass MaterialTransparent High-Resistance Polyamide
Gasket MaterialOil-Resistant NBR Synthetic Rubber
BrandJ.W. Winco