Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172764

MPN #: UT385004

Grosfillex® Atlanta 48" x 32" Rectangle Molded Melamine Pedestal Table w/ Umbrella Hole, White

Product Description
• Large 4-prong pedestal base made from prime resin for stability
• Table base accomodates 1.5" umbrella pole, Grosfillex resin umbrella base, 50 lb. and 75 lb. flat umbrella bases
• Stain, burn, scratch resistant and easy to clean The Atlanta 48" & 32" Molded Melamine Complete Tables are perfect for busy outdoor restaurants and cafes. The tabletops are crafted from hard, smooth molded melamine, produced using a molded wood/resin body with a fusion bonded melamine top surface texture. These seamless surfaces are available in a selection of rich decors and promise no gaps, cracks or graying with age. The table bases are large 4-prong pedestal bases made from prime resin, a composite that is impervious to salt air, chlorine, and most common stains. Combining these two components results in a beautiful yet sturdy table that is built to hold up under the harshest weather conditions.

Since no one likes to eat with the sun in their eyes, the Atlanta table features an umbrella hole with cap that will fit any umbrella with a 1 1/2" pole. The table base is constructed to accommodate the Grosfillex® resin umbrella base and our 50 lb. and 75 lb. Flat umbrella bases.

Features:
  • Trendy tabletop decors to complement all Grosfillex chairs
  • Hard, smooth molded tabletop made of a molded wood/resin body with a fusion bonded melamine top
  • Stain, burn, scratch, and fade resistant
  • Base is constructed of 100% prime resin
  • Easy to clean with soap & water or a mild detergent
PRICE
$469.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width32 in
Depth32 in
Height28-3/8 in
Weight51 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyWhite
ColorWhite
Table Top Color FamilyWhite
Table Top MaterialMelamine
Frame MaterialResin
Leg Type4-Legs
Manufacturers Part NumberUT385004
CollectionAtlanta
ShapeRectangular
BrandGrosfillex

Warranty

Warranty2 Years