3M Attest Rapid 5 Steam-Plus Test Pack is a biological indicator test pack that contains a 3M Attest 1292 Rapid Readout Biological Indicator and a 3M Attest 1243 Steam Chemical Integrator. The pack is specifically designed to present a resistant challenge to the steam sterilization process as does the AAMI 16 towel pack. Monitors 132°C (270°F) 4 minute dynamic-air-removal and 121°C (250°F) 30 minute gravity displacement steam sterilization processes. Provides results in three hours when incubated in a 3M™ Attest™ Auto-reader 390, Color-coded for quick reference and easy use, Test packs present a challenge to the sterilization process equivalent to the AAMI recommended towel pack, Each box of 41382 test packs contains 16 test packs and 16 control Bis.
3M Attest Rapid BI Steam Test Pack 41382, 16/bx, 4 bx/cs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$809.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Style | Test Pack |
| Application | Load Monitoring |
| Manufacturers Part Number | 7000002876 |
| Type | Rapid |
| Package Quantity | 64 |
| Brand | Attest |