Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2253329

MPN #: 7100303148

3M™ Aura™ 9211+ Particulate Respirator N95, 10/Box, 12 Boxes/Case

Product Description
The 3M™ Aura™ Particulate Respirator 9211+, N95 is a breakthrough in comfort and convenience. This three-panel disposable flat- fold respirator features soft inner material and 3M™ Cool Flow™Valve to help provide comfortable, reliable worker respiratory protection. Ideally suited for hot/dusty work settings that require long periods of wear. The lightweight, three-panel designed disposable N95 particulate respirator helps provide quality, reliable, and convenient worker respiratory protection. 3M uses a variety of innovative technologies and features to help you meet your respiratory protection and comfort needs. The proprietary filter media, 3M™ Advanced Electret Media, filters dust and other particles, while allowing for easy breathing. The Cool Flow™ Exhalation Valve reduces heat build-up inside the respirator to help keep the wearer more comfortable. The soft inner material provides added comfort while the soft nose foam and adjustable nose clip help provide a custom seal. Braided headbands provide comfort and help minimize pulling of hair. Unique features to the Aura™ Series Particulate Respirators include: sculpted nose panel that follows the contours of your nose allowing more room for eyewear, embossed top panel that is designed to help reduce the fogging of eyewear from warm, moist exhaled air, and innovative chin tab designed for ease of positioning, donning, and adjustment. These features are designed to enhance user comfort and help increase wearability. The unique three-panel flat fold design is collapse resistant and its individual packaging allows for easier storage prior to use. Suggested applications: Grinding, Sanding, Sweeping, Bagging and other dusty or arid operations. Other uses would also include: Solids, such as those from Textile Operations, Dry Chemical Handling, Surface Preparation, Food Preparation and Handling, Woodworking, Grain Handling and Milling, Processing of Minerals, and certain other substances. Ideally suited for work settings that involve heat, humidity, or long periods of wear.

PRICE
$419.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeFlat Fold Disposable Particulate Respirator
ColorWhite
SeriesAura™
ResistanceDust & Non-Oil Based Particles
For Use WithBagging, Grinding, Sanding, Sweeping, Dusty Applications
Individually PackagedNo
Nose ClipYes
Nuisance Odor RemovalNone
Exhalation ValvesYes
MaterialMicrofiber
DescriptionDisposable Respirator
Package Quantity120
Filter ClassN95
Manufacturers Part Number7100303148
Respirator HeadstrapDual, Non-Adjustable
Latex ContentNo
Face Seal TypeStandard
Respirator ShapeFlat-Folded
Brand3M

Compliance & Certifications

CertificationsOSHA 1910.134, NIOSH Approved TC-84A-5669