Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance

Model # :WB290574

MPN #: GSS-9001

Disposable 3-Ply Face Mask, Youth Size, Individually Packed, 50/Box

Product Description
  • Flexible nose piece for adjusting fit
  • 100% polypropylene
  • White inner and blue outer layer
  • Latex-free
  • Individually packaged per mask
These face masks provide nose and mouth protection against airborne particulates including dust, debris, pollen, and more. The lightweight polypropylene construction is designed for user comfort with no uncomfortable pressure points. Includes dual knitted ear loops for mask positioning and stability. Disposable design, 100% Polypropylene. Mask is white on the inside and blue on the outside to ensure it is easy to properly wear. Masks are individually packaged per bag and ship 50/Box.

Masks are effective only when used in combination with frequent hand-cleaning.

How to Use: Clean hands with soap & water or an alcohol-based hand sanitizer before putting on. Cover mouth and nose with mask, squeeze nose piece to reduce gaps between your face and the mask. Avoid touching the mask while using it.

How to Remove: Grab the ear loops and remove from ears, lift mask away and avoid touching. Place used mask in a closed trash receptacle, clean hands immediately after removing with soap & water or hand sanitizer.
CLEARANCE PRICE
$6.70

was $9.00
Save $2.30 (26%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width3-3/4 in
SizeYouth/One Size

Product Details

TypeDisposable Face Mask
Exhalation ValvesNo
MaterialPolypropylene
Package QuantityIndividually Packaged, 50/Box
Description3-Ply Ear Loop Face Mask
ColorBlue
Filter Class--
Face Seal TypeNone