Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

First Aid Kit - Auto Travel Kit, 88 Pieces

First Aid Kit - Auto Travel Kit, 88 Pieces

Item #: WB436567

(3)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • First Aid Kit - Auto Travel Kit, 88 Pieces
  • Exam Rated Nitrile Disposable Gloves, 4 MIL, Blue, Large, 100/Box - Pkg Qty 10

    $84.80

  • First Aid 16 Unit Empty Plastic Case, 740MTP

    $10.00

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PhysiciansCare® Emergency Preparedness Backpack-XL - 63 Pieces

PhysiciansCare® Emergency Preparedness Backpack-XL - 63 Pieces

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Aid Only® 3-Shelf Industrial First Aid Station

First Aid Only® 3-Shelf Industrial First Aid Station

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Antacid, 250/Box

Antacid, 250/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Automobile Fire Dry Chemical Extinguishers, KIDDE 21006287MTL

Automobile Fire Dry Chemical Extinguishers, KIDDE 21006287MTL

Kemp Emergency Blanket, 10-601

Kemp Emergency Blanket, 10-601

Tourniquet, 66002

Tourniquet, 66002

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

GLOBAL FIRST AID KITS

88-Piece Auto/Travel First Aid Kit
Global first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. These first aid kits are encased for secure, organized storage of all first aid supplies. Zippered protective case safely keeps first aid supplies handy and available in your vehicle.

Features:
  • 2 Pairs of latex gloves
  • Instant cold pack
  • 4-1/2" Pointed scissors
  • 2 Splinter removers
  • 3 Packs of antibiotic ointment
  • 3 Packs of burn cream ointment
  • 6 Alcohol prep pads
  • 3 Sting relief prep pads
  • 6 Antiseptic prep pads
  • 4 Non-aspirin tablets
  • 4 Aspirin tablets
  • 1 Emergency thermal blanket
  • (15) 3/4" x 3" Plastic bandages
  • (10) 3/8" x 1-1/2" Plastic bandages
  • 1 Flexible knuckle bandage
  • 4 Butterfly closures
  • 1/2"W x 2.5 yard Adhesive tape
  • (10) 3" Cotton tips
  • 2 Finger splints
  • 1 Accidental report first aid guide
  • Bilingual first aid guide
  • (4) 2" x 2" Sterile gauze pads
  • (2) 4" x 4" Sterile gauze pads
  • 2" x 4.1 yard Gauze roll

Weights & Dimensions

  • Depth 6 in
  • Width 6-1/4 in
  • Length 9 in
  • Height 1-3/4 in
  • Weight 1.027 lbs

Product Details

  • Case Material Nylon
  • Description Travel First Aid Kit
  • Number of Pieces 88
  • Compatible Part/Model Number B1505650
  • Person Count 25
  • Type Travel First Aid Kit
  • Brand Medique Products
  • Manufacturers Part Number 40088
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 12, 2014

    Emergency First aid kit
    Your review:
    Perfect for our Safety Team members.
  • Reviewer: Anonymous

    Date: September 23, 2012

    Groundskeeper
    Your review:
    First aid kit replaced the previous one in Church Van like the fire extinguisher easy to install.
  • Reviewer: Anonymous

    Date: January 13, 2012

    Auto Travel Kit
    Your review:
    Great kit, as a starter. Well made and has the basic essentials. As an EMT, my kit has just, a little, few more goodies; however, this kit would do just well for basic emergencies. I like the idea of being able to wear it on the belt (hiking), clip it to your backpack or have it in the trunk of the car. Anyway, I'm very satisfied. By the way, shipping was on qualified time. Thank you.
Product Q & A

There are no questions for this product.

Accessories
First Aid Label - Blue

First Aid Label - Blue

Item #: B170022

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.40

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Item #: B811426

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.20

Ibuprofen, 200mg, 250/Box

Ibuprofen, 200mg, 250/Box

Item #: B811423

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$20.50

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Item #: B811403

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.50

Medi-First® Ice Pack, 4" x 6", Unboxed, 7241M

Medi-First® Ice Pack, 4" x 6", Unboxed, 7241M

Item #: B2223407

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.36

Flexible Fingertip Bandage, Extra Heavy Weight, 40/Box

Flexible Fingertip Bandage, Extra Heavy Weight, 40/Box

Item #: B811400

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.50

BurnShield Burn Treatment, Unit Dose Packet, 5/Bag

BurnShield Burn Treatment, Unit Dose Packet, 5/Bag

Item #: B811411

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.05

First Aid EyeWash, 4 Oz. Bottle

First Aid EyeWash, 4 Oz. Bottle

Item #: B811414

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.65

Alcohol Prep Pads, 1" x 2 1/2"Pad,  50/Box

Alcohol Prep Pads, 1" x 2 1/2"Pad, 50/Box

Item #: B811398

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$3.26

First Aid Handbook

First Aid Handbook

Item #: B811425

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

First Aid 16 Unit Empty Plastic Case, 740MTP

$10.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
First Aid Kit - Auto Travel Kit, 88 Pieces

First Aid Kit - Auto Travel Kit, 88 Pieces

Item #: WB436567

The item above has been added to your shopping list:

List name

Save Item to

Select List

    First Aid Kit - Auto Travel Kit, 88 Pieces
    First Aid Kit - Auto Travel Kit, 88 Pieces
    First Aid Kit - Auto Travel Kit, 88 Pieces
    First Aid Kit - Auto Travel Kit, 88 Pieces
    First Aid Kit - Auto Travel Kit, 88 Pieces
    First Aid Kit - Auto Travel Kit, 88 Pieces
    First Aid Kit - Auto Travel Kit, 88 Pieces
    First Aid Kit - Auto Travel Kit, 88 Pieces
    First Aid Kit - Auto Travel Kit, 88 Pieces
    First Aid Kit - Auto Travel Kit, 88 Pieces
    First Aid Kit - Auto Travel Kit, 88 Pieces
    First Aid Kit - Auto Travel Kit, 88 Pieces
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant