Accuris Instruments AutoMATE Sterile Pipette Tips, 1000µL Filtered, Low Retention, 1536/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The MP96-T1000-LRFS pipette tips are designed for use with the Accuris AutoMATE 96 and the MP9600-1000PH pipetting head. Manufactured from premium-quality polypropylene, these sterile, filtered, low-retention tips maximize liquid recovery while protecting samples and the pipetting system from aerosol contamination. Optimized for large-volume liquid handling, they are ideal for reagent dispensing, sample preparation, buffer addition, plate replication, and nucleic acid extraction workflows. Supplied in a convenient 96-well rack format, the MP96-T1000-LRFS tips provide reliable tip loading, contamination-free operation, and consistent, high-precision performance across all 96 channels.
PRICE
$405.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Low Retention Tips |
| Packaging | Racked/Tray Packed |
| Capacity | 1000µL |
| Material | Polypropylene |
| Sterile | Yes |
| Volume Range | 100 - 1000 µL |
| Package Quantity | 1536 |
| Color | Clear |
| Manufacturers Part Number | MP96-T1000-LRFS |
| Brand | Accuris Instruments |