Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palmer Fixture

Model # :WB640429

MPN #: SF2150-16

Automatic 1000 ml Bulk Foam Soap Dispenser - Black SF2150-16

Product Description
WALL MOUNT TOUCH-FREE SOAP DISPENSERS
Automatic 1000 ml Bulk Foam Soap Dispenser - Black

Wall Mount Touch-Free Soap Dispensers help reduce maintenance and waste while improving hygiene. Dispensers are made using black ABS plastic for lasting durability. Container assembly and mechanism are completely separate to prevent contact with soap. Dispenser operates on 4 C-cell alkaline batteries for up to 50,000 cycles. Low-battery indicator light. Automatic shutoff when cover is opened. Vandal-resistant security lock and key. Pump administers 0.7 mL per use. Holds up to 1000mL. Installs with mounting tape or screws.

PRICE
$82.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth4 in
Height10-3/4 in
Weight2 lbs

Product Details

TypeWall Mount
ColorBlack
Mounting LocationWall
Capacity1000 ml
MaterialPlastic
ActivationAutomatic
Manufacturers Part NumberSF2150-16
FormFoam
BrandPalmer Fixture