Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB3086046

MPN #: 10-0390-6-1A-41

ASI® Top Fill Soap Dispenser Head, 6D Cell Not Included, Pack of 6, Black

Product Description
Constructed of chrome plated spout and battery or AC power operated, hands-free sensor housing with a highly polished finish over all surfaces. LED indicates function and battery condition on face front. Soap supply shall be from EZ Fill™ Vanity Mounted Top Fill Port and Multi-Feed Tank (supplied separately).

Multi-Feed Dispenser Heads do not include a Multi-Feed Kit

0390-6-1A – EZ Fill™ – Top Fill, MULTI-FEED LIQUID SOAP Dispenser Head – Battery Operated (6 D Cell – not included) – 6 Pack SKU (comes with Remote Control)

  • Soap Requirements: Proper usage of this dispenser requires, that only soap within the following range for viscosity and pH may be used
  • Viscosity Range (mPa·s or cP): 100 – 3.8k
  • pH Range: 5.5 ~ 8.5
  • A complete Dispensing Chart and other relevant technical documents are available for all dispensers.

    Features:
    • Top fill, expandable system
    • Heavy-duty brass dispensers with chrome plated or matte black finish
    • Counter-mounted port has an anti-theft cover
    • Easy to use
    • This EZ Fill™ system is electrically operated using batteries or alternating current
    • Anti-Rotation Flange
    • Multi Feed System: Using infrared sensors, each of up to 6 automatic soap dispensers is fed by its own controllable peristaltic pump
    • Easy Fill: Using a single soap reservoir, this top-fill system allows refill of up to 6 soap dispensers with 1 pour-for easy ongoing maintenance
    • Universal Motor: Controls all dispensers with one remote, allowing flexibility in settings with a choice of 4 presets
    • Ranges Of Sizes For All Needs: Holds 6 L of liquid soap to supply up to six (6) individual EZ FILL™ vanity mounted automatic soap dispenser units
    Specification: EZ FILL™ Vanity Mounted Automatic Soap Dispensing System Soap Dispenser shall dispense liquid soap with pH in range 7± 1.5 and viscosity in range 100–3800 cP (mPa•s) and shall dispense in stream cycles with volumes of approximately 0.007 oz (0,2 ml) to 0.08 oz (2,3 ml) in four (4) steps programmable by owner with remote control programming unit (optional, Model № 0390-R; supplied one (1) per six (6) pack) with factory preset at approximately 0.03 oz (0,8 ml). Operation is initiated by hands-free sensor controlled by microprocessor digital circuitry and peristaltic pump is powered by six (6) 'D'-size 1.5V batteries (supplied by others) in a screw-locked IP67 rated compartment (provided) located under counter or an AC Adapter (also IP67 rated, provided, select model) plugged into GFCI outlet (by others). Unit shall have chrome plated spout and sensor housing with a highly polished finish (or Matte Black when code –41 is specified) over all exposed surfaces. Unit shall have LED in sensor to indicate function and battery condition (when Battery Box, 0390-BP {provided}, is used). A self-adhesive label shall be supplied for use at owner's option to indicate dispenser function. Unit shall mount on vanity deck up to 2" [51] thick through 1" Dia [Ø25] hole min to 1-1/4" Dia [Ø32] max and shall resist forced rotation up to 177 in-lbf (20Nm) with 0390-ARK properly installed (provided). NOTE: Soap supply shall be from Model № 0390 EZ FILL™ Vanity Mounted Top-Fill Port and Multi-Feed Tank (supplied separately) with capacity of 1.6 Gal (6 L) of liquid soap containing no abrasives or particulates. Up to six (6) individual EZ FILL™ vanity mounted automatic soap dis penser units shall draw from each Multi-Feed tank located under counter through connection with under-counter soap distribution tubing (provided).Owner's Manual and Installation Guide (OM & IG) shall be provided with unit in carton

    See price in cart

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width1-1/2 in
    Height4-1/8 in
    Spout Reach2-1/4 in
    Diameter1-1/2

    Product Details

    ColorBlack
    Mounting LocationCountertop
    Capacity1 L
    MaterialBrass
    ActivationAutomatic
    Package Quantity6
    Manufacturers Part Number10-0390-6-1A-41
    FormLiquid
    BrandAmerican Specialties