Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Starrett

Model # :WBB3145934

MPN #: 18C

Starrett® Automatic Center Punch, Steel , 5-1/4"L, 9/16" Punch Dia., Black

Product Description
The Starrett® Automatic Center Punch with Adjustable Stroke features a lightweight, knurled steel handle for a positive grip and easy handling. 130mm (5 1/4") Length, 17mm (11/16") Diameter, Heavy Duty.

Features:
  • Rugged automatic punches with all-steel handles and parts
  • Internal mechanism automatically - strikes a blow when downward pressure is applied
  • Spring tension, which regulates the blow, is constant so marks made by the point are uniform in depth and size for each setting
  • The point can be easily removed for regrinding or replacement
  • Adjustable knurled cap regulates the force of the blow
  • Heavy-duty


PRICE
$85.95

Min. purchase quantity is 4
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4
Tip Size9/16 in
Size11/16

Product Details

TypeCenter Punch
Number of Pieces1
MaterialSteel
DescriptionAutomatic Center Punch
Manufacturers Part Number18C
Tip TypeHardened Steel Point
BrandStarrett