Tapered tip, ideal for installing or removing pins and center guides in deep holes. Made with micro-alloy steel for greater resistance. The tool's butt end is designed to withstand strikes. 7-PIECE SET
Includes four picks for removing, installing, aligning, probing and piercing. Use to ease removal of O-rings, split pins, seals and bushes and loose parts. Set contains orange-handled straight, 45°, 90° and hook picks.
The Crescent Z2 line of pliers is Crescent's most advanced range of professional pliers. The Z2 line of pliers offers the professional the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Z2 pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle, and a high leverage joint design that provides up to 35% greater cutting power. This product has a limited lifetime warranty. Features: Curved jaws design for gripping and turning round objects such as pipes, rods ...
The Crescent Z2 line of pliers is Crescent's most advanced range of professional pliers. The Z2 line of pliers offers the professional the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Z2 pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle, and a high leverage joint design that provides up to 35% greater cutting power. This product has a limited lifetime warranty. Features: Curved jaws design for gripping and turning round objects such as pipes, rods ...
The Triplett CAT5-HP-KIT is a CAT5 RJ45 High Performance Connector Kit with Modular Connectors, 10 Strain Reliefs, Wire Stripper, GET-CAT5HPP Crimp Tool, and Carrying Case. Installation friendly procedure with high performance for all Analog, HD-TVI, CVI, AHD and IP CCTV systems. Lead-ins molded into the inside of the cable entry guide the wires into the wire slots and the clear top allows for pin-out inspection before crimping.