Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DLM

Model # :WB984972

MPN #: AAL - SC

DLM Auto PowerStop® AAL-SC Truck & Vehicle Restraint with Automatic Lights & Signs

Product Description
DLM PowerStop® TRUCK & VEHICLE RESTRAINTS

Limit Trailer Creep & the Chance of Premature Truck Departure from your Dock

This non-impact, self-aligning truck restraining system offers enhanced safety for your loading dock. Versatile restraint can be easily integrated with any mechanical, hydraulic or pneumatic leveler, and edge-of-dock or top-of-dock units. The low-profile PowerStop® restraint will withstand up to 30,000 lbs. of pull-out force and has a service range of 0" to 10" horizontally from the face of the dock bumpers and 12" to 29-½" vertically above the drive approach. Designed to meet 1998 NHTSA regulations, the unique dual-locking restraint arm minimizes trailer creep and a protective debris guard is standard. 1 Year Limited Parts and Labor Warranty.

Automatic Truck Restraint offers simple push-button restraint activation. A self-contained pump/motor power pack with a 96"L hose and translucent reservoir can be remotely mounted to the dock face, under the leveler or inside the building. Automatic LED interior and exterior lights, interlock terminals and override selector switch are standard.

Restraint provides an extremely safe and efficient loading dock environment by establishing a clear line of communication between the truck driver and the dock attendant. The inside control panel and exterior light package incorporate a red and green signal that work in opposing modes. Green outside light guides the truck into position, while the inside red light warns the attendant that the loading/unloading condition is unsafe. Upon activation of the restraint, the lights are switched to red outside and green inside to warn the driver not to move and indicating a safe condition for the attendant. High-visibility exterior caution signs are included help to warn the driver to Pull In or Out on Green Only. Includes a RIG sensor bar that will notify the operator with an audible alarm if the restraint is not securely engaged on the trailer's Rear Impact Guard.

Note: Custom options and sizes are available; please call for more information.

Note: A Site Survey (see Assembly Instructions pdf below) must be filled out when the Order is placed. Additional installation materials may be required; final determination will occur upon receipt of approval document. Depending on site conditions, the use of brackets or unit modification may be required. Dock Restraints are non-returnable.

Now featuring iDock™ Loading Dock Communication and Controls!

PRICE
$4,749.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-1/2 in
Width18 in
Height27 in
Pulling Capacity Weight30,000 lbs

Product Details

Assembly RequiredYes
TypeVehicle Restraint
ColorSilver/Black/Yellow
MaterialGalvanized Steel
OperationAutomatic
Service Range0" to 10" Horizontally; 12" to 29-1/2" Vertically
Manufacturers Part NumberAAL - SC
BrandDLM

Warranty

Warranty1 Year yr