Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jendyk

Model # :WB984985

MPN #: GLAD-KA

Plastic Air Brake Glad Hand Lock Keyed Alike

Product Description
Plastic Air Brake Glad Hand Lock- Keyed Alike

Air Brake Glad Hand Lock Helps Prevent Unscheduled Departures from your Dock Bay.

Glad hand lock is the perfect device to "dead-line" a trailer, offering a simple way to prevent a trailer from being moved while being loaded or unloaded. This semi-trailer lockout device acts as a harness around the air intake valve of the emergency brake system. The trailer is immobilized because the gladhand lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake. Lock can be installed and removed in seconds. Cylinder lock prevents removal without the key and dock supervisors can assign keys to loads to certify that the proper driver is taking the correct load.

Molded Plastic Glad Hand Lock is for high-volume docks and Keyed Alike for master key applications.

PRICE
$26.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-9/16 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Alike
TypeAir Brake Glad Hand Lock
MaterialPlastic
OperationManual
ColorRed
Manufacturers Part NumberGLAD-KA
BrandJendyk