Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910178

MPN #: AEM2238-4

Baldor-Reliance Automotive Duty Motor, AEM2238-4, 3 PH, 460 V, 10 HP, 1760 RPM, TEFC, 254U Frame

Product Description
The Definite Purpose family of motors captures a host of variety demanded by the marketplace. These motors include TEFC and ODP Two-speed motors, as well as single phase Pressure Washer motors. This group of specialty motors includes Arbor Saw to Woodworking, Pre-1952 NEMA motors to SAE Hydraulic Pump motors. An extensive line of TEFC and ODP F-2 motors are available as well in 1 Hp through 60 Hp. The Automotive Approved motors, approved by major US automobile manufacturers, are available in cast iron designs and meet all requirements for sound power levels. A broad line of Design D Oil Field Pump motors, requiring high torque and high slip, are available in 3 Hp through 150 Hp.

Features
  • Approved by major US automobile manufacturers
  • Meets efficiency times power factor requirements per GM7EQ
  • All cast iron construction
  • Regreasable doubleshield ball bearings
  • Shaft slinger on both ends of motor
  • Stainless steel nameplate
  • Epoxy paint
  • Suitable for 65°C ambient 1.00 Service Factor or 1.15 Service Factor 40°C ambient
  • Meets automotive requirements for sound levels
  • Meets GM for minimum efficiency times power factor requirements per GM7EHQ
Application(s)
  • For use in plants requiring Automotive Approved Motors on pumps, compressors, fans, conveyors, machine tools and other applications.
PRICE
$6,079.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6208
Dimension C23.11 in
Drive End Bearing Size6309

Product Details

Power Factor87
KVA CodeG
Motor RPM 60 Hertz1760 rpm
Phase3
GreasePolyrex EM
Manufacturers Part NumberAEM2238-4
EnclosureTEFC
Service Factor1
BrandBaldor-Reliance
RPM1760 rpm
TypeAutomotive Duty Approved Motor
Insulation ClassF
Horsepower10 HP
Frame254U
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency88.5/90.2
Full Load Amps12 A
DutyContinuous
Ambient Temperature65 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number09T36X154M