Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909643

MPN #: IDBRPM444004

Baldor-Reliance Inverter Duty Motor, IDBRPM444004, 400 HP, 460 V, 3 PH, 1800 RPM, TEBC, FL4440

Product Description
Features
  • Compact square laminated steel frame FL210-L440 (FL180 is extruded aluminum) for inverter duty and vector duty 1000:1 constant torque
  • Premium class H insulation, 40 C ambient, 1.0 S.F.
  • Three normally closed thermostats (one per phase)
  • VPI insulation & insulated O.D.E. bearing is standard on all L440 frames
Application(s)
  • Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing


PRICE
$86,139.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C78.57 in

Product Details

Max RPM2700 rpm
RPM1800 rpm
TypeInverter Duty Motor
Horsepower400 HP
FrameFL4440
Motor RPM 60 Hertz1800 rpm
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency479
Phase3
Manufacturers Part NumberIDBRPM444004
EnclosureTEBC
RPM Range1701-1800 rpm
BrandBaldor-Reliance

Compliance & Certifications

NEMA FrameFL4440