Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910106

MPN #: AEM4311-4

Baldor-Reliance Automotive Duty Motor, AEM4311-4, 3 PH, 460 V, 50 HP, 1780 RPM, TEFC, 365U Frame

Product Description
The Definite Purpose family of motors captures a host of variety demanded by the marketplace. These motors include TEFC and ODP Two-speed motors, as well as single phase Pressure Washer motors. This group of specialty motors includes Arbor Saw to Woodworking, Pre-1952 NEMA motors to SAE Hydraulic Pump motors. An extensive line of TEFC and ODP F-2 motors are available as well in 1 Hp through 60 Hp. The Automotive Approved motors, approved by major US automobile manufacturers, are available in cast iron designs and meet all requirements for sound power levels. A broad line of Design D Oil Field Pump motors, requiring high torque and high slip, are available in 3 Hp through 150 Hp.

Features
  • Approved by major US automobile manufacturers
  • Meets efficiency times power factor requirements per GM7EQ
  • All cast iron construction
  • Regreasable doubleshield ball bearings
  • Shaft slinger on both ends of motor
  • Stainless steel nameplate
  • Epoxy paint
  • Suitable for 65°C ambient 1.00 Service Factor or 1.15 Service Factor 40°C ambient
  • Meets automotive requirements for sound levels
  • Meets GM for minimum efficiency times power factor requirements per GM7EHQ
Application(s)
  • For use in plants requiring Automotive Approved Motors on pumps, compressors, fans, conveyors, machine tools and other applications.
PRICE
$20,455.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C33.94 in

Product Details

RPM1780 rpm
TypeAutomotive Duty Approved Motor
Insulation ClassF
Horsepower50 HP
Frame365U
Hertz60 Hz
Design CodeB
KVA CodeF
Motor RPM 60 Hertz1780 rpm
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency92.4/93.6
Phase3
Full Load Amps56.4 A
Manufacturers Part NumberAEM4311-4
DutyContinuous
EnclosureTEFC
Service Factor1
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature65 °C

Compliance & Certifications

Specification NumberP36G3113