Baldor-Reliance Motor CHC3413A, .25HP, 1700RPM, 1PH, 60HZ, 48Z, 3414C, TEAO, F1
Write a Review
|
Questions & Answers (0)
Product Description
Baldor-Reliance Single Phase HVAC Motor
This TEAO (Totally Enclosed Air Over), 0.25HP, 1700RPM, 115/230V unit has rugged steel frame, double sealed ball bearings, corrosion resistant expoxy finish, 1 extended thru bolts and permanent spit capacitor.
This TEAO (Totally Enclosed Air Over), 0.25HP, 1700RPM, 115/230V unit has rugged steel frame, double sealed ball bearings, corrosion resistant expoxy finish, 1 extended thru bolts and permanent spit capacitor.
PRICE
$615.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.35 in |
| Width | 11.125 in |
| Height | 10 in |
| Weight | 22 lbs |
| Shaft Diameter | 0.5 in |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6206 |
Product Details
| Number of Speeds | 1 |
| Drive End Flange | Standard |
| Motor RPM 60 Hertz | 1700 rpm |
| Mounting Location | Resilient |
| Phase | 1 |
| Manufacturers Part Number | CHC3413A |
| Enclosure | TEAO |
| Service Factor | 1 |
| Brand | Baldor-Reliance |
| Bearing Type | Ball |
| Insulation Class | B |
| Horsepower | 1/4 HP |
| Frame | 48Z |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Full Load Efficiency | 54 |
| Full Load Amps | 4.8/2.4 A |
| Duty | CONT |
| Poles | 4 |
| Rated RPM | 1700 |
| Ambient Temperature | 40 °C |
| RPM Range | 1501-1700 rpm |
Compliance & Certifications
| Certifications | CSA; UR |