Each DEWALT® Pro Accessory is designed and engineered for the professional and Diy pneumatic tool user. They are built with DEWALT® Performance and Quality to last a lifetime at the jobsite, garage, and home. This 2-pack of 3/8 in. FNPT female automotive plugs features a 3/8 in. body and nickel plated steel construction.
DEWALT® Automotive Plug, 3/8" FNPT Female x 3/8" Body, Nickel Plated Steel, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 3/8 in |
| Thread | 3/8 in |
| Tube Size | 1/4 in |
Product Details
| Style | Automotive |
| Interchange | Automotive |
| Type | Automotive Plug |
| Body Material | Nickel Plated Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | DXCM037-0071 |
| PSI | 300 psi |
| Brand | DeWalt |