Users simply choose the form length and fold type, and the fold plates automatically adjust to the correct setting for 11" and 14" form sizes. Standard features include a three tire drop-in feed system, 6-digit resettable counter, and the ability to store up to 3 custom jobs, all in a compact and sleek desktop design. Fold types include Z, C, Half, Uneven Z and C, and custom folds.
Pressure sensitive one-piece mailers can be used for virtually any application that can be printed on one form, including checks, invoices, school reports, tax forms, direct mail pieces, and appointment notices. This process eliminates the added cost of envelopes, creating a clean and appealing mail ready piece with ease.
Built with proven Formax® technology, the automatic fold settings, innovative color touchscreen, simple set-up and operation make the FD 1606 an ideal solution for any school, municipality, or small business that is cost conscious but requires the versatility and dependability of a more expensive pressure sealer.
Features:
- Color Touchscreen Control Panel: Graphics-based and designed for easy, walk-up use
- Compact Desktop Design: The user-friendly design provides easy installation and operation
- 14" Form Length: Flexibility to process forms up to 14" in length
- Hopper Capacity: Up to 200 forms, 20#
- Six-Digit Resettable Counter: Provides maximum audit control
Additional Options:
- 18" Conveyor with Photo Eye: Allows for neat and sequential stacking of processed form
- Reverse Stacking Conveyor: Allows for A-to-Z input and A-to-Z output
- Locking Cabinet: Fully enclosed for storage, with casters for easy mobility
- 402 Series Jogger: Reduces static electricity from forms and aligns them for proper feeding